Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/8in.dia., 1-5/16in.Cut L
Mfr # 5732300
Zoro # G1698700
original price:
$29.59
4% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5732300
- Zoro # G1698700
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/16 in |
Milling Dia. | 5/8 in |
Overall Length | 3 7/16 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 7/16 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3 Piece Pry Bar Set (FB3PC)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10X-5PK)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Impact Sh (CMMT15855)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- OSG HSS End Mill, 8.5 in.dia., 9/16in.Cut L (5828600)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5320500)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- Osg High Speed Steel End Mills