Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/8in.dia., 1-3/8in.Cut L
Mfr # 5322100
Zoro # G1690048
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5322100
- Zoro # G1690048
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG HSS End Mill, 1/16in.dia., 3/16in.Cut L (5677200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- Osg End Mills