Shop All Tapered End Mills
Osg
HSS End Mill, 5/64in.dia., 1in.Cut L
Mfr # 5931200
Zoro # G1691798
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5931200
- Zoro # G1691798
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/64 in |
Length of Cut | 1 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Tip Diameter | 0.078" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 5/64 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Fixed Handle (K0160.2125X14)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup & Die Set (1/2'' Conduit) (HPS78)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5948200)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5964700)
- Osg Tapered End Mills