Shop All Tapered End Mills
Osg
HSS End Mill, 5/64in.dia., 1/2in.Cut L
Mfr # 5931100
Zoro # G1691807
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5931100
- Zoro # G1691807
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/64 in |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Dia. | 3/16 in |
Tip Diameter | 0.078" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 5/64 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5948200)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5936500)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- Osg End Mills