Shop All Tapered End Mills
Osg
HSS End Mill, 5/64in.dia., 1-1/2in.Cut L
Mfr # 5931300
Zoro # G1691789
original price:
$50.00
10% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5931300
- Zoro # G1691789
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/64 in |
Length of Cut | 1 1/2 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.078" |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 5/64 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 1/8x12IN (C20436)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4, Number of Flutes: 3 (60226)
- Osg Tapered End Mills