Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/32in.dia., 7/16in.Cut L
Mfr # 5730200
Zoro # G1699069
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5730200
- Zoro # G1699069
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Overall Length | 2 5/16 in |
Milling Dia. | 5/32 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5361000)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- Osg High Speed Steel End Mills