Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/32in.dia., 7/16in.Cut L
Mfr # 5209100
Zoro # G1695876
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5209100
- Zoro # G1695876
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Milling Dia. | 5/32 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 5/16 in |
Description
Square End Mill, 5/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- CAPRI TOOLS 96 oz Dead Blow Hammer (CP10100)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- OSG HSS End Mill, 15/32in.dia., 1-1/4in.Cut L (5409700)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/4"x3/8"x1-1/4"x3-1/16" (C39080)
- Osg End Mills