Shop All High Speed Steel End Mills
Osg
HSS End Mill, 4.00mm dia., 7/16in.Cut L
Mfr # 5820200
Zoro # G1690486
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 4.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 11.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5820200
- Zoro # G1690486
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 4.00mm |
Length of Cut | 11.11 mm |
Overall Length | 79.30 mm |
Dimension Type | Metric |
Milling Dia. | 4.00 mm |
Shank Dia. | 9.52 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 11.11 mm, Overall Length 79.30 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5402300)
- OSG HSS End Mill, 8.5 in.dia., 9/16in.Cut L (5828600)
- OSG HSS End Mill, 20.0mm1-1/2in.Cut L (5803200)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- Osg High Speed Steel End Mills