Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/8in.dia., 3/8in.Cut L
Mfr # 5417108
Zoro # G1693548
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5417108
- Zoro # G1693548
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/8 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 1/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3/8 in, Overall Length 2 1/8 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- HOUGEN-OGURA 1/2 in. Round Punch (75426)
- PROTO 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (J4711LTM)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- OSG HSS End Mill, 1/16in.dia., 3/16in.Cut L (5677200)
- OSG HSS End Mill, 9/16in.dia., 1-3/8in.Cut L (5741608)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (5361100)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- Osg End Mills