Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/8in.dia., 3/4in.Cut L
Mfr # 5320500
Zoro # G1690066
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5320500
- Zoro # G1690066
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- KO-KEN Bit TORX T30 150mm 1/4 Hex Drive (121T.150-T30)
- DRILL AMERICA 1-5/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-5/8-8)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- DRILL AMERICA 15/32"x3/8" HSS 2 Flute Single End End Mill (DWCT315)
- Osg End Mills