Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/8in.dia., 3/4in.Cut L
Mfr # 4709600
Zoro # G1696436
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4709600
- Zoro # G1696436
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 24in Magnetic I-Beam Level (MLIBM24)
- WESTWARD Spring Clamp, 3 In, 9 In Length (4CN93)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YU50)
- DRILL AMERICA 1-3/4"-8 HSS Plug Hand Tap (DWTST1-3/4-8P)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- OSG HSS End Mill, 1in.dia., 1-1/2in.Cut L (5204200)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4" (C38900)
- Osg End Mills