Shop All Tapered End Mills
Osg
HSS End Mill, 3/8in.dia., 3-1/4in.Cut L
Mfr # 5957300
Zoro # G1690985
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5957300
- Zoro # G1690985
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/8 in |
Length of Cut | 3 1/4 in |
Overall Length | 5 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.375" |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 3/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Swedish SS, 7-7/8"Shank, 16x4" (CF328PF)
- TENG TOOLS 510105 5/32" T-Handle SAE Hex Driver (510105)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5964200)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- Osg End Mills