Shop All Tapered End Mills
Osg
HSS End Mill, 3/8in.dia., 2-1/4in.Cut L
Mfr # 5967200
Zoro # G1690851
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 7.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5967200
- Zoro # G1690851
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/8 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.375" |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 7.0 Degrees Taper Angle per Side, 3/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- OSG HSS End Mill, 5/64in.dia., 1/2in.Cut L (5931100)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5964700)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5936500)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- Osg Tapered End Mills