Shop All Tapered End Mills
Osg
HSS End Mill, 3/8in.dia., 1-1/4in.Cut L
Mfr # 5937100
Zoro # G1691676
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5937100
- Zoro # G1691676
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/8 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.375" |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 3/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (768)
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-126W)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- ATI STELLRAM SPADE DRILL END MILL (AP6500W130R)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Osg Tapered End Mills