Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 4in.Cut L
Mfr # 4501600
Zoro # G1697608
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4501600
- Zoro # G1697608
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WESTWARD Putty Knife/Painters Tool Set, 3 Pc. (13A715)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 9/16in.dia., 1-3/8in.Cut L (5741608)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- Osg End Mills