Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 3in.Cut L
Mfr # 5453100
Zoro # G1692321
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5453100
- Zoro # G1692321
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- OSG HSS End Mill, 3/4in.dia., 4in.Cut L (4501600)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- Osg High Speed Steel End Mills