Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 3/4in.Cut L
Mfr # 4561208
Zoro # G1697416
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4561208
- Zoro # G1697416
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 7/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- Osg High Speed Steel End Mills