Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 3/4in.Cut L
Mfr # 4105400
Zoro # G1697090
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4105400
- Zoro # G1697090
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 7/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E286)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- MARTIN TOOLS SPROCKET & GEAR HAMMER UTILITY PICK WD (MT164G)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- Osg End Mills