Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 1-7/8in.Cut L
Mfr # 5743200
Zoro # G1697985
original price:
$48.55
5% off
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5743200
- Zoro # G1697985
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 5/8 in. Round Punch (76343)
- PRIME-LINE Plunger Latch Step Drill, 1/8 in. to 7/32 in. Single Pack (L 5628)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- Osg High Speed Steel End Mills