Shop All Tapered End Mills
Osg
HSS End Mill, 3/32in.dia., 3/4in.Cut L
Mfr # 5932100
Zoro # G1691770
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5932100
- Zoro # G1691770
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.094" |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 3/32 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792847)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- MALCO Offset Seamer and Tong, 9-1/2", Cast Steel (S11)
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- Osg Tapered End Mills