Shop All Tapered End Mills
Osg
HSS End Mill, 3/32in.dia., 2-1/2in.Cut L
Mfr # 5942600
Zoro # G1691560
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5942600
- Zoro # G1691560
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 2 1/2 in |
Overall Length | 4 1/4 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.094" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 3/32 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- Osg End Mills