Shop All Tapered End Mills
Osg
HSS End Mill, 3/32in.dia., 1-1/4in.Cut L
Mfr # 5942300
Zoro # G1691597
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5942300
- Zoro # G1691597
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.094" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 3/32 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2" (60206)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- Osg Tapered End Mills