Shop All Tapered End Mills
Osg
HSS End Mill, 3/32in.dia., 1-1/4in.Cut L
Mfr # 5932300
Zoro # G1691761
original price:
$47.00
10% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5932300
- Zoro # G1691761
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/16 in |
Tip Diameter | 0.094" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 3/32 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Heavy Duty, 34Pcs. (AX6040)
- DAP Wd Flr Ntrl 16Oz (00542)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- ASTRO PNEUMATIC Interchangeable Ratcheting Crimping Set, 220 Piece (AST9478)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- Osg End Mills