Shop All Tapered End Mills
Osg
HSS End Mill, 3/32in.dia., 1-1/2in.Cut L
Mfr # 5942400
Zoro # G1691588
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5942400
- Zoro # G1691588
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.094" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 3/32 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AM-2PLC)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4, Number of Flutes: 3 (60226)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- CONICAL TOOL Tapered End Mill, 30 Deg, 0.250" Tip Dia, Series: THX (P-406)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- Osg Tapered End Mills