Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/16in.dia., 7/16in.Cut L
Mfr # 5740300
Zoro # G1698448
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5740300
- Zoro # G1698448
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 2 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.2A41X35)
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- KO-KEN Adaptor 3/8 Square 600mm 1/2 Sq. Drive (4433A-600)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4702100)
- DRILL AMERICA 1"x1" HSS 2 Flute Single End Ball End Mill (DWCT1152)
- Osg High Speed Steel End Mills