Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/16in.dia., 7/16in.Cut L
Mfr # 5730308
Zoro # G1699035
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5730308
- Zoro # G1699035
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4.656" Cable Stripper, Large, 750 -350 kcmil 750-350 MCM (21050)
- K-TOOL INTERNATIONAL Socket Extension, Standard, 1/2" Drive (KTI-23015)
- MORSE Hole Saw Arbor, Steel, 1/4" Shank Size (MA24)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4702100)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4701700)
- Osg End Mills