Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/16in.dia., 7/16in.Cut L
Mfr # 5730300
Zoro # G1699041
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5730300
- Zoro # G1699041
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Overall Length | 2 5/16 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4702100)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- Osg High Speed Steel End Mills