Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/16in.dia., 3in.Cut L
Mfr # 5955500
Zoro # G1691098
original price:
$117.00
9% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Tapered
- Finish Bright (Uncoated)
- Length of Cut 3 in
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5955500
- Zoro # G1691098
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 3 in |
Overall Length | 5 1/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.188" |
Shank Dia. | 3/4 in |
Tip Dia. | 3/16 in |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 3/16 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTC4)
- CUSTOM BUILDING PRODUCTS Adhesive Grout For Tile Bright White (TAGWQT)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5415108)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 3/8in.dia., 3/8in.Cut L (5417108)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5320500)
- OSG HSS End Mill, 11/64in.dia., 1/2in.Cut L (5426100)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- Osg High Speed Steel End Mills