Shop All Tapered End Mills
Osg
HSS End Mill, 3/16in.dia., 3/4in.Cut L
Mfr # 5945100
Zoro # G1691457
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5945100
- Zoro # G1691457
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/16 in |
Length of Cut | 3/4 in |
Overall Length | 2 5/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.188" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 3/16 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAZET 2240N/51 - “BITE”-BOX – SCREWDRIVER BIT SET (HZ2240N/51)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- DEWALT 16 pc. PILOT POINT(R) Drill Bit Set (DW1956)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5914200)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- Osg End Mills