Shop All Tapered End Mills
Osg
HSS End Mill, 3/16in.dia., 3/4in.Cut L
Mfr # 5915100
Zoro # G1691956
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5915100
- Zoro # G1691956
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/16 in |
Length of Cut | 3/4 in |
Overall Length | 2 5/8 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.188" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 3/16 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- REGAL CUTTING TOOLS M16 x 2 D7 4 Flt. Plug Metric Hand Tap (027781AS)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- Osg End Mills