Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/16in.dia., 1/2in.Cut L
Mfr # 4509000
Zoro # G1697571
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4509000
- Zoro # G1697571
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- K-TOOL INTERNATIONAL Vertical Lift Chemical Pump (KTI72202)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- OSG HSS End Mill, 1-1/4in.dia., 6in.Cut L (5586100)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5361000)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- Osg High Speed Steel End Mills