Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3.0mm3/8in.Cut L
Mfr # 5800100
Zoro # G1695830
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5800100
- Zoro # G1695830
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3.00mm |
Length of Cut | 9.52 mm |
Dimension Type | Metric |
Shank Dia. | 9.52 mm |
Overall Length | 58.70 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 9.52 mm, Overall Length 58.70 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- MITUTOYO Depth Gage Acs, Ext Base, 7 In (900367)
- GEARWRENCH 1/2" Drive 120XP Locking Flex Head Ratchet 25" (81376)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- OSG HSS End Mill, 5/8in.dia., 1-5/16in.Cut L (5732300)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5740100)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- Osg High Speed Steel End Mills