Shop All High Speed Steel End Mills
Osg
HSS End Mill, 29/32in.dia., 1-7/8in.Cut L
Mfr # 5743408
Zoro # G1697958
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 29/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5743408
- Zoro # G1697958
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 29/32" |
Length of Cut | 1 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 29/32 in |
Description
Square End Mill, 29/32 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm Hex Bit Socket (3-0541)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57102)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- Osg End Mills