Shop All High Speed Steel End Mills
Osg
HSS End Mill, 29/32in.dia., 1-7/8in.Cut L
Mfr # 5743400
Zoro # G1697967
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 29/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5743400
- Zoro # G1697967
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 29/32" |
Length of Cut | 1 7/8 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 29/32 in |
Overall Length | 4 1/8 in |
Description
Square End Mill, 29/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- STM 18 Drive Pin Punch (606256)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- Osg High Speed Steel End Mills