Shop All High Speed Steel End Mills
Osg
HSS End Mill, 27/32in.dia., 1-7/8in.Cut L
Mfr # 5402900
Zoro # G1692629
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 27/32"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5402900
- Zoro # G1692629
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 27/32" |
Length of Cut | 1 7/8 in |
Milling Dia. | 27/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Description
Square End Mill, 27/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 x 13/16 in. Oblong Punch (76372)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- EUROBOOR Magnetic stick for cleanup of metal chips (MAGICSTICK)
- MORSE 4-1/8" Bi-Metal Hole Saw (MHS66)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 1in.dia., 1-1/2in.Cut L (5204200)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- Osg High Speed Steel End Mills