Shop All High Speed Steel End Mills
Osg
HSS End Mill, 25/32in.dia., 1-7/8in.Cut L
Mfr # 5742600
Zoro # G1698061
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 25/32"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5742600
- Zoro # G1698061
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 25/32" |
Length of Cut | 1 7/8 in |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 25/32 in |
Description
Square End Mill, 25/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18228)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5361000)
- OSG HSS End Mill, 1-1/4in.dia., 2in.Cut L (5404400)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- Osg High Speed Steel End Mills