Shop All High Speed Steel End Mills
Osg
HSS End Mill, 25.0mm1-5/8in.Cut L
Mfr # 5805200
Zoro # G1695657
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 25.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 41.27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5805200
- Zoro # G1695657
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 25.00mm |
Length of Cut | 41.27 mm |
Dimension Type | Metric |
Milling Dia. | 25.00 mm |
Overall Length | 104.70 mm |
Shank Dia. | 25.40 mm |
Description
Square End Mill, 25.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 41.27 mm, Overall Length 104.70 mm, Shank Dia. 25.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5361000)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- OSG HSS End Mill, 1-1/4in.dia., 6in.Cut L (5586100)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- Osg End Mills