Shop All High Speed Steel End Mills
Osg
HSS End Mill, 20.0mm1-7/8in.Cut L
Mfr # 5813200
Zoro # G1694205
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 20.00mm
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 47.62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5813200
- Zoro # G1694205
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 20.00mm |
Length of Cut | 47.62 mm |
Milling Dia. | 20.00 mm |
Overall Length | 104.70 mm |
Dimension Type | Metric |
Shank Dia. | 19.05 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 47.62 mm, Overall Length 104.70 mm, Shank Dia. 19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 For 1/4H Bit 38mm 1/2 Sq. Drive (4137)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- OSG HSS End Mill, 9/16in.dia., 1-3/8in.Cut L (5741608)
- OSG HSS End Mill, 13/16in.dia., 1-7/8in.Cut L (5742700)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (5361100)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- OSG HSS End Mill, 5/8in.dia., 2-1/2in.Cut L (5362100)
- Osg High Speed Steel End Mills