Shop All High Speed Steel End Mills
Osg
HSS End Mill, 20.0mm1-1/2in.Cut L
Mfr # 5803200
Zoro # G1695709
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 20.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 38.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5803200
- Zoro # G1695709
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 20.00mm |
Length of Cut | 38.10 mm |
Dimension Type | Metric |
Overall Length | 95.20 mm |
Milling Dia. | 20.00 mm |
Shank Dia. | 19.05 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 38.10 mm, Overall Length 95.20 mm, Shank Dia. 19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- OSG HSS End Mill, 15/32in.dia., 1-1/4in.Cut L (5409700)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- Osg End Mills