Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1in.dia., 6in.Cut L
Mfr # 5585108
Zoro # G1693006
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5585108
- Zoro # G1693006
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 6 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Overall Length | 8 1/2 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730300)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 1in.dia., 3in.Cut L (5475100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5350300)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- Osg End Mills