Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1in.dia., 1-7/8in.Cut L
Mfr # 5402700
Zoro # G1692647
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5402700
- Zoro # G1692647
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 1 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/8" Radius 4" Lip Wood Handle (82-233)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG HSS End Mill, 20.0mm1-1/2in.Cut L (5803200)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- Osg End Mills