Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1in.dia., 1-1/2in.Cut L
Mfr # 5204200
Zoro # G1695946
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5204200
- Zoro # G1695946
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Shank Dia. | 7/8 in |
Overall Length | 3 3/4 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 3/4 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7103)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R (CC347-01)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL324)
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- Osg High Speed Steel End Mills