Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 3in.Cut L
Mfr # 5955000
Zoro # G1691131
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5955000
- Zoro # G1691131
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 3 in |
Overall Length | 5 1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- PROTO 1/4 in Drive Socket Set Metric, SAE 22 Pieces 5/32 in to 7/15 in, 4 mm to 10 mm , Chrome (J47322S)
- DRILL AMERICA 19/32"-32 HSS Plug Hand Tap (DWTST19/32-32P)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5954700)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- Osg Tapered End Mills