Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 5914100
Zoro # G1691980
original price:
$40.00
10% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5914100
- Zoro # G1691980
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 3/8 in |
Overall Length | 1 5/8 in |
Shank Dia. | 3/16 in |
Tip Diameter | 0.125" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- OSG Straight Flute Hand Tap, Plug, 4 (1604107)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (621-6)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5914200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5964200)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- Osg Tapered End Mills