Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 5740100
Zoro # G1698481
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5740100
- Zoro # G1698481
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 5/16 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 18"x7/16 (DHS500XT18)
- FEIN Guide Rail, Brass (39000000496)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- OSG HSS End Mill, 4.00mm dia., 7/16in.Cut L (5820200)
- OSG HSS End Mill, 8.5 in.dia., 9/16in.Cut L (5828600)
- Osg End Mills