Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 5730108
Zoro # G1699078
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5730108
- Zoro # G1699078
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- PRIMESOURCE BUILDING PRODUCTS Grip-Rite Stone Wool Insulation Knife (GRKNIFE)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG HSS End Mill, 7.0mm11/16in.Cut L (5810500)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- Osg End Mills