Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 5730100
Zoro # G1699087
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5730100
- Zoro # G1699087
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Milling Dia. | 1/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 5/16 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 1/2 (CF597PF)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369199)
- OSG HSS End Mill, 27/32in.dia., 1-7/8in.Cut L (5402900)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 3/4in.dia., 2-1/4in.Cut L (4552108)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- Osg High Speed Steel End Mills