Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 5310100
Zoro # G1694640
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5310100
- Zoro # G1694640
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- OSG HSS End Mill, 5/8in.dia., 1-5/16in.Cut L (5732300)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730500)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- DRILL AMERICA 9/16" HSS 4 Flute Double End End Mill, End Mill Cutting Type: Non Center Cutting (DWCF220)
- Osg End Mills