Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 3/4in.Cut L
Mfr # 5944200
Zoro # G1691527
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5944200
- Zoro # G1691527
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 3/4 in |
Overall Length | 2 5/8 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.125" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Locking C-Clamp, 11" (71100)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5964200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5936500)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 3/8in.dia., 1-1/4in.Cut L (5957100)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- Osg End Mills