Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 2in.Cut L
Mfr # 5944800
Zoro # G1691481
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5944800
- Zoro # G1691481
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 2 in |
Overall Length | 3 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-160-161-UNGL)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x100)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- Osg Tapered End Mills